Lamp LED E27 10W 1055LM 220-240V 2700K Frost Stick Nondim

Order Code: ZT5074043S

£13.39 Inc VAT (20%)


Description

Ledvance LAMP LED E27 10W 1055LM 220-240V 2700K FROST STICK NONDIM LED Classic Stick Lamps 4058075292673

Specifications for Lamp LED E27 10W 1055LM 220-240V 2700K Frost Stick Nondim
  • Diameter
    40.4mm
  • Colour Temperature
    2700 - 2700 K
  • Length
    114mm
  • Average Nominal Lifespan
    15000 h
  • Wattage
    10 - 10W
  • Nominal Current
    74 - 74mA
  • Power Factor
    0.5
  • Lamp Efficacy
    105 lm/W
  • Luminous Flux
    1050 - 1050 lm
  • Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome