Lamp LED E27 12W 1035LM 220-240V 2700K PAR38 Shape 30 Degree Be

Lamp LED E27 12W 1035LM 220-240V 2700K PAR38 Shape 30 Degree Be

Order Code: ZT5073467S

£35.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 12W 1035LM 220-240V 2700K PAR38 SHAPE 30DEG BE PAR20/30/38 LED 4099854067822

Specifications for Lamp LED E27 12W 1035LM 220-240V 2700K PAR38 Shape 30 Degree Be
  • Colour Temperature
    2700 - 2700 K
  • Diameter
    122mm
  • Length
    134mm
  • IP Rating
    IP65
  • Nominal Current
    75 - 75mA
  • Luminous Intensity
    2600 cd
  • Power Factor
    0.5
  • Wattage
    13.5 - 13.5W
  • Bulb Fitting
    E27
  • Beam Angle
    30 - 30
  • Type of Glass/Cover
    Clear
  • Lamp Efficacy
    76 lm/W
  • Voltage
    220 - 240V
  • Luminous Flux
    1035 - 1035 lm
  • Average Nominal Lifespan
    25000 h
  • Shape
    Reflector
  • Voltage Type
    AC
  • Lamp Designation
    PAR38

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome