Lamp LED E27 1906 Filament 2.5W 225LM 220-240V 2500K Gold GL - 4058075808980

Lamp LED E27 1906 Filament 2.5W 225LM 220-240V 2500K Gold GL - 4058075808980

Order Code: ZT5068746S

£19.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 1906 FILAMENT 2.5W 225LM 220-240V 2500K GLD GL EDITION 1906 LED Glass Filament Lamps 4058075808980

Specifications for Lamp LED E27 1906 Filament 2.5W 225LM 220-240V 2500K Gold GL - 4058075808980
  • Colour
    Gold
  • IP Rating
    IP20
  • Length
    168mm
  • Colour Temperature
    2400 - 2400 K
  • Diameter
    124mm
  • Wattage
    2.5 - 2.5W
  • Power Factor
    0.4
  • Bulb Fitting
    E27
  • Voltage
    220 - 240V
  • Luminous Flux
    220 - 220 lm
  • Voltage Type
    AC
  • Average Nominal Lifespan
    15000 h
  • Lamp Efficacy
    88 lm/W
  • Beam Angle
    300 - 300
  • Shape
    Round/globe
  • Nominal Current
    19 - 19mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome