Lamp LED E27 1906 Filament 4W 400LM 220-240V 2400K Gold Tubl

Order Code: ZT5066792S

£19.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 1906 FILAMENT 4W 400LM 220-240V 2400K GLD TUBL EDITION 1906 LED Glass Filament Lamps 4058075808188

Specifications for Lamp LED E27 1906 Filament 4W 400LM 220-240V 2400K Gold Tubl
  • Diameter
    32mm
  • Colour Temperature
    2000 - 2000 K
  • Length
    185mm
  • Luminous Flux
    400 - 400 lm
  • Beam Angle
    300 - 300
  • Nominal Current
    32 - 32mA
  • Wattage
    4 - 4W
  • Power Factor
    0.5
  • Lamp Efficacy
    100 lm/W
  • Voltage
    220 - 220V
  • Average Nominal Lifespan
    15000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome