Lamp LED E27 1906 Filament 5W 300LM 220-240V 2000K Gold Glob

Order Code: ZT5073340S

£69.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 1906 FILAMENT 5W 300LM 220-240V 2000K GLD GLOB EDITION 1906 LED Glass Filament Lamps 4058075092013

Specifications for Lamp LED E27 1906 Filament 5W 300LM 220-240V 2000K Gold Glob
  • Length
    290mm
  • Diameter
    200mm
  • Colour Temperature
    2000 - 2000 K
  • Colour
    Gold
  • IP Rating
    IP20
  • Power Factor
    0.5
  • Wattage
    4 - 4W
  • Bulb Fitting
    E27
  • Type of Glass/Cover
    Clear
  • Average Nominal Lifespan
    15000 h
  • Voltage
    220 - 240V
  • Lamp Designation
    R63
  • Beam Angle
    300 - 300
  • Voltage Type
    AC
  • Lamp Efficacy
    75 lm/W
  • Nominal Current
    32 - 32mA
  • Luminous Flux
    300 - 300 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome