Lamp LED E27 1906 Filament 7W 725LM 220-240V 2500K Gold Glob

Lamp LED E27 1906 Filament 7W 725LM 220-240V 2500K Gold Glob

Order Code: ZT5066657S

£23.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 1906 FILAMENT 7W 725LM 220-240V 2500K GLD GLOB EDITION 1906 LED Glass Filament Lamps 4058075809406

Specifications for Lamp LED E27 1906 Filament 7W 725LM 220-240V 2500K Gold Glob
  • Colour Temperature
    2400 - 2400 K
  • IP Rating
    IP20
  • Colour
    Gold
  • Diameter
    124mm
  • Length
    168mm
  • Lamp Designation
    R39
  • Type of Glass/Cover
    Clear
  • Nominal Current
    38 - 38mA
  • Beam Angle
    300 - 300
  • Lamp Efficacy
    110 lm/W
  • Power Factor
    0.5
  • Bulb Fitting
    E27
  • Luminous Flux
    720 - 720 lm
  • Shape
    Round/globe
  • Voltage Type
    AC
  • Average Nominal Lifespan
    15000 h
  • Wattage
    6.5 - 6.5W
  • Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome