Lamp LED E27 1906 Filament 7W 725LM 220-240V 2500K Gold GLS

Lamp LED E27 1906 Filament 7W 725LM 220-240V 2500K Gold GLS

Order Code: ZT5073193S

£12.29 Inc VAT (20%)
£12.995% off


Description

Ledvance LAMP LED E27 1906 FILAMENT 7W 725LM 220-240V 2500K GLD GLS EDITION 1906 LED Glass Filament Lamps 4058075293298

Specifications for Lamp LED E27 1906 Filament 7W 725LM 220-240V 2500K Gold GLS
  • Colour Temperature
    2400 - 2400 K
  • Length
    105mm
  • Diameter
    60mm
  • Colour
    Gold
  • IP Rating
    IP20
  • Shape
    Pear-shape
  • Average Nominal Lifespan
    15000 h
  • Wattage
    6.5 - 6.5W
  • Beam Angle
    300 - 300
  • Voltage Type
    AC
  • Power Factor
    0.5
  • Luminous Flux
    650 - 650 lm
  • Lamp Designation
    A-type
  • Type of Glass/Cover
    Clear
  • Bulb Fitting
    E27
  • Voltage
    220 - 240V
  • Nominal Current
    38 - 38mA
  • Lamp Efficacy
    100 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome