Lamp LED E27 7W 806LM 220-240V 2700K Frost Globe 95 Shape 3

Lamp LED E27 7W 806LM 220-240V 2700K Frost Globe 95 Shape 3

Order Code: ZT5066665S

£12.99 Inc VAT (20%)
£13.997% off


Description

Ledvance LAMP LED E27 7W 806LM 220-240V 2700K FROST GLOBE 95 SHAPE 3 LED Globe (GL) Glass Filament Lamps 4058075288348

Specifications for Lamp LED E27 7W 806LM 220-240V 2700K Frost Globe 95 Shape 3
  • Diameter
    95mm
  • Length
    135mm
  • Colour Temperature
    2700 - 2700 K
  • Voltage
    220 - 240V
  • Lamp Efficacy
    124 lm/W
  • Nominal Current
    52 - 52mA
  • Power Factor
    0.5
  • Average Nominal Lifespan
    15000 h
  • Luminous Flux
    806 - 806 lm
  • Wattage
    6.5 - 6.5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome