Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lamp LED E27 DIM 12.5W 1035LM 220-240V 2700K PAR38 Shape 30
By LEDVANCE
Order Code:
ZT5073211S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lamp-led-e27-dim-12-5w-1035lm-220-240v-2700k-par38-shape-30/p/ZT5073211S
Add to quotation
View all LED Tubes
Description
Ledvance LAMP LED E27 DIM 12.5W 1035LM 220-240V 2700K PAR38 SHAPE 30 PAR20/30/38 LED 4099854071270
Specifications
Specifications for Lamp LED E27 DIM 12.5W 1035LM 220-240V 2700K PAR38 Shape 30
Length
134mm
Diameter
122mm
Colour Temperature
2700 - 2700 K
IP Rating
IP65
Type of Glass/Cover
Clear
Voltage
220 - 240V
Shape
Reflector
Wattage
15.2 - 15.2W
Luminous Flux
1035 - 1035 lm
Beam Angle
30 - 30
Bulb Fitting
E27
Lamp Efficacy
68 lm/W
Voltage Type
AC
Power Factor
0.5
Luminous Intensity
2800 cd
Lamp Designation
PAR38
Average Nominal Lifespan
25000 h
Nominal Current
91 - 91mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome