Lamp LED E27 DIM 12W 1521LM 220-240V 2700K Frost Globe 95 S

Order Code: ZT5073035S

£24.99 Inc VAT (20%)
£25.993.5% off


Description

Ledvance LAMP LED E27 DIM 12W 1521LM 220-240V 2700K FROST GLOBE 95 S LED Globe (GL) Glass Filament Lamps 4058075439054

Specifications for Lamp LED E27 DIM 12W 1521LM 220-240V 2700K Frost Globe 95 S
  • Diameter
    95mm
  • Colour Temperature
    2700 - 2700 K
  • IP Rating
    IP20
  • Length
    138mm
  • Lamp Efficacy
    126 lm/W
  • Nominal Current
    72 - 72mA
  • Voltage
    220 - 240V
  • Luminous Flux
    1521 - 1521 lm
  • Type of Glass/Cover
    Frosted
  • Wattage
    12 - 12W
  • Shape
    Round/globe
  • Voltage Type
    AC
  • Dimmable
    Yes
  • Beam Angle
    320 - 320
  • Power Factor
    0.5
  • Average Nominal Lifespan
    15000 h
  • Bulb Fitting
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome