Lamp LED E27 Filament 1.4W 136LM 220-240V 2700K CLR Golfbal

Lamp LED E27 Filament 1.4W 136LM 220-240V 2700K CLR Golfbal

Order Code: ZT5066614S

£7.29 Inc VAT (20%)


Description

Ledvance LAMP LED E27 FILAMENT 1.4W 136LM 220-240V 2700K CLR GOLFBAL LED Golfball (P) Lamps 4099854069253

Specifications for Lamp LED E27 Filament 1.4W 136LM 220-240V 2700K CLR Golfbal
  • Colour Temperature
    2700 - 2700 K
  • Diameter
    45mm
  • IP Rating
    IP20
  • Length
    77mm
  • Type of Glass/Cover
    Clear
  • Shape
    Pear-shape
  • Voltage
    220 - 240V
  • Wattage
    1.5 - 1.5W
  • Voltage Type
    AC
  • Nominal Current
    12 - 12mA
  • Beam Angle
    300 - 300
  • Lamp Efficacy
    90 lm/W
  • Average Nominal Lifespan
    15000 h
  • Luminous Flux
    136 - 136 lm
  • Bulb Fitting
    E27
  • Power Factor
    0.4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome