Lamp LED E27 Filament Glowdim 4.5W 470LM 220-240V 2700K to

Lamp LED E27 Filament Glowdim 4.5W 470LM 220-240V 2700K to

Order Code: ZT5066675S

£15.99 Inc VAT (20%)
£16.995.5% off


Description

Ledvance LAMP LED E27 FILAMENT GLOWDIM 4.5W 470LM 220-240V 2700K TO LED GLOWdim 4058075435568

Specifications for Lamp LED E27 Filament Glowdim 4.5W 470LM 220-240V 2700K to
  • Colour Temperature
    2200 - 2700 K
  • Diameter
    60mm
  • Length
    105mm
  • Voltage
    220 - 220V
  • Average Nominal Lifespan
    15000 h
  • Nominal Current
    25 - 25mA
  • Wattage
    4 - 4W
  • Lamp Efficacy
    117 lm/W
  • Power Factor
    0.7
  • Luminous Flux
    470 - 470 lm
  • Voltage Type
    Gilt
  • Type of Glass/Cover
    Aluminium
  • Dimmable
    Yes
  • Beam Angle
    300 - 300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome