Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lamp LED E27 Filament Glowdim 7W 806LM 220-240V 2700K to 22 - 4058075435537
By LEDVANCE
Order Code:
ZT5066655S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lamp-led-e27-filament-glowdim-7w-806lm-220-240v-2700k-to-22-4058075435537/p/ZT5066655S
Add to quotation
View all LED Tubes
Description
Ledvance LAMP LED E27 FILAMENT GLOWDIM 7W 806LM 220-240V 2700K TO 22 LED GLOWdim 4058075435537
Specifications
Specifications for Lamp LED E27 Filament Glowdim 7W 806LM 220-240V 2700K to 22 - 4058075435537
Colour Temperature
2200 - 2700 K
Diameter
60mm
Length
105mm
Luminous Flux
806 - 806 lm
Beam Angle
300 - 300
Voltage Type
Gilt
Dimmable
Yes
Nominal Current
42 - 42mA
Power Factor
0.7
Lamp Efficacy
124 lm/W
Average Nominal Lifespan
15000 h
Voltage
220 - 220V
Wattage
6.5 - 6.5W
Type of Glass/Cover
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome