Lamp LED E27 Filament Glowdim 7W 806LM 220-240V 2700K to 22 - 4058075808942

Lamp LED E27 Filament Glowdim 7W 806LM 220-240V 2700K to 22 - 4058075808942

Order Code: ZT5066898S

£33.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 FILAMENT GLOWDIM 7W 806LM 220-240V 2700K TO 22 LED GLOWdim 4058075808942

Specifications for Lamp LED E27 Filament Glowdim 7W 806LM 220-240V 2700K to 22 - 4058075808942
  • Colour Temperature
    2200 - 2700 K
  • IP Rating
    IP20
  • Diameter
    124mm
  • Length
    173mm
  • Type of Glass/Cover
    Clear
  • Lamp Efficacy
    115 lm/W
  • Voltage
    220 - 240V
  • Power Factor
    0.4
  • Bulb Fitting
    E27
  • Dimmable
    Yes
  • Average Nominal Lifespan
    15000 h
  • Wattage
    7 - 7W
  • Shape
    Round/globe
  • Beam Angle
    320 - 320
  • Nominal Current
    44 - 44mA
  • Luminous Flux
    806 - 806 lm
  • Lamp Designation
    R39
  • Voltage Type
    AC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome