Lamp LED E27 RGBW Remote Control 9W 806LM 220-240V 2700K Fros

Order Code: ZT5066489S

£20.99 Inc VAT (20%)


Description

Ledvance LAMP LED E27 RGBW REMOTE CNTRL 9W 806LM 220-240V 2700K FROS LED RGBW Remote Control 4058075430754

Specifications for Lamp LED E27 RGBW Remote Control 9W 806LM 220-240V 2700K Fros
  • Colour Temperature
    2700 - 2700 K
  • Diameter
    60mm
  • Length
    108mm
  • Power Factor
    0.5
  • Type of Glass/Cover
    Poly crystalline
  • Nominal Current
    55 - 55mA
  • Lamp Efficacy
    83 lm/W
  • Average Nominal Lifespan
    25000 h
  • Voltage Type
    Gilt
  • Dimmable
    Yes
  • Luminous Flux
    806 - 806 lm
  • Wattage
    9.7 - 9.7W
  • Voltage
    220 - 220V
  • Beam Angle
    200 - 200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome