Lamp LED G4 Pin 0.9W 100LM 12V 2700K CLR Capsule 300 Degree Bea

Lamp LED G4 Pin 0.9W 100LM 12V 2700K CLR Capsule 300 Degree Bea

Order Code: ZT5066764S

£9.39 Inc VAT (20%)
£9.996% off


Description

Ledvance LAMP LED G4 PIN 0.9W 100LM 12V 2700K CLR CAPSULE 300DEG BEA LED Capsule Lamps 4099854064722

Specifications for Lamp LED G4 Pin 0.9W 100LM 12V 2700K CLR Capsule 300 Degree Bea
  • IP Rating
    IP20
  • Length
    33mm
  • Colour
    Multi Colour
  • Colour Temperature
    2700 - 2700 K
  • Diameter
    12mm
  • Average Nominal Lifespan
    15000 h
  • Wattage
    0.9 - 0.9W
  • Lamp Efficacy
    111 lm/W
  • Power Factor
    0.5
  • Voltage Type
    AC/DC
  • Voltage
    12 - 12V
  • Beam Angle
    320 - 320
  • Bulb Fitting
    G4
  • Type of Glass/Cover
    Clear
  • Finish/Colour
    Grey
  • Nominal Current
    130 - 130mA
  • Luminous Flux
    100 - 100 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome