Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lamp LED GU4 4W 345LM 12V 2700K MR11 36 Degree Non DIM
By LEDVANCE
Order Code:
ZT5074377S
£18.99
Inc VAT (20%)
£19.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lamp-led-gu4-4w-345lm-12v-2700k-mr11-36-degree-non-dim/p/ZT5074377S
Add to quotation
View all LED Tubes
Description
Ledvance LAMP LED GU4 4W 345LM 12V 2700K MR11 36DEG NON DIM LED MR11 4099854050329
Specifications
Specifications for Lamp LED GU4 4W 345LM 12V 2700K MR11 36 Degree Non DIM
Length
38mm
Colour Temperature
2700 - 2700 K
Diameter
35mm
IP Rating
IP20
Lamp Efficacy
82 lm/W
Lamp Designation
MR11
Type of Glass/Cover
Clear
Power Factor
0.5
Beam Angle
36 - 36
Voltage Type
AC/DC
Luminous Intensity
700 cd
Bulb Fitting
GU4
Nominal Current
500 - 500mA
Wattage
4.2 - 4.2W
Voltage
12 - 12V
Average Nominal Lifespan
15000 h
Shape
Reflector
Luminous Flux
345 - 345 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome