Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lamp LED GU4 4W 345LM 12V 4000K MR11 36 Degree Non DIM
By LEDVANCE
Order Code:
ZT5074392S
£18.99
Inc VAT (20%)
£19.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lamp-led-gu4-4w-345lm-12v-4000k-mr11-36-degree-non-dim/p/ZT5074392S
Add to quotation
View all LED Tubes
Description
Ledvance LAMP LED GU4 4W 345LM 12V 4000K MR11 36DEG NON DIM LED MR11 4099854050350
Specifications
Specifications for Lamp LED GU4 4W 345LM 12V 4000K MR11 36 Degree Non DIM
Diameter
35mm
Colour Temperature
4000 - 4000 K
IP Rating
IP20
Length
38mm
Voltage Type
AC/DC
Nominal Current
500 - 500mA
Bulb Fitting
GU4
Type of Glass/Cover
Clear
Beam Angle
36 - 36
Luminous Flux
345 - 345 lm
Voltage
12 - 12V
Average Nominal Lifespan
15000 h
Shape
Reflector
Luminous Intensity
700 cd
Lamp Efficacy
82 lm/W
Lamp Designation
MR16
Wattage
4.2 - 4.2W
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome