Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lamp LED GU4 DIM 2.6W 184LM 12V 2700K MR11 Shape 36 Degree Beam
By LEDVANCE
Order Code:
ZT5066829S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lamp-led-gu4-dim-2-6w-184lm-12v-2700k-mr11-shape-36-degree-beam/p/ZT5066829S
Add to quotation
View all LED Tubes
Description
Ledvance LAMP LED GU4 DIM 2.6W 184LM 12V 2700K MR11 SHAPE 36DEG BEAM LED MR11 4099854050206
Specifications
Specifications for Lamp LED GU4 DIM 2.6W 184LM 12V 2700K MR11 Shape 36 Degree Beam
Colour Temperature
2700 - 2700 K
Diameter
35mm
Length
38mm
IP Rating
IP20
Lamp Designation
MR11
Average Nominal Lifespan
25000 h
Bulb Fitting
GU4
Luminous Intensity
350 cd
Voltage Type
AC/DC
Lamp Efficacy
65 lm/W
Luminous Flux
184 - 184 lm
Type of Glass/Cover
Clear
Voltage
12 - 12V
Wattage
2.8 - 2.8W
Nominal Current
240 - 240mA
Power Factor
0.5
Shape
Reflector
Beam Angle
36 - 36
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome