Lamp LED GU5.3 4.6W 350LM 12V 3000K MR16 Shape 36 Degree Beam

Lamp LED GU5.3 4.6W 350LM 12V 3000K MR16 Shape 36 Degree Beam

Order Code: ZT5066759S

£12.99 Inc VAT (20%)
£13.997% off


Description

Ledvance LAMP LED GU5.3 4.6W 350LM 12V 3000K MR16 SHAPE 36DEG BEAM MR16 LED 4058075431218

Specifications for Lamp LED GU5.3 4.6W 350LM 12V 3000K MR16 Shape 36 Degree Beam
  • Colour Temperature
    3000 - 3000 K
  • Length
    46mm
  • Diameter
    51mm
  • Bulb Fitting
    1-pole
  • Voltage Type
    Angle
  • Wattage
    3.8 - 3.8W
  • Nominal Current
    460 - 460mA
  • Luminous Intensity
    790 cd
  • Shape
    Black
  • Beam Angle
    36 - 36
  • Luminous Flux
    350 - 350 lm
  • Average Nominal Lifespan
    15000 h
  • Voltage
    12 - 12V
  • Lamp Efficacy
    92 lm/W
  • Power Factor
    0.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome