Lamp LED R7S Line 118 14W 2000LM 220-240V 2700K CLR 300DEG

Order Code: ZT5066529S

£43.99 Inc VAT (20%)


Description

Ledvance LAMP LED R7S LINE 118 14W 2000LM 220-240V 2700K CLR 300DEG LINEAR LINE R7s LED Lamps 4099854048647

Specifications for Lamp LED R7S Line 118 14W 2000LM 220-240V 2700K CLR 300DEG
  • Length
    118mm
  • Colour
    Multi Colour
  • Diameter
    28mm
  • IP Rating
    IP20
  • Colour Temperature
    2700 - 2700 K
  • Nominal Current
    95 - 95mA
  • Shape
    Tube, double-ended
  • Power Factor
    0.7
  • Wattage
    15 - 15W
  • Beam Angle
    300 - 300
  • Voltage
    220 - 240V
  • Lamp Efficacy
    133 lm/W
  • Type of Glass/Cover
    Clear
  • Bulb Fitting
    R7s
  • Finish/Colour
    White
  • Voltage Type
    AC
  • Luminous Flux
    2000 - 2000 lm
  • Average Nominal Lifespan
    15000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome