Lamp LED Substitube T8 Adv Uo G13 16W 2400LM 220-240V 4FT 6

Order Code: ZT5066410S

£84.99 Inc VAT (20%)


Description

Ledvance LAMP LED SUBSTITUBE T8 ADV UO G13 16W 2400LM 220-240V 4FT 6 SubstiTUBE LED T8 EM Tube 4058075187399

Specifications for Lamp LED Substitube T8 Adv Uo G13 16W 2400LM 220-240V 4FT 6
  • Length
    1213mm
  • Diameter
    28mm
  • Colour Temperature
    6500 - 6500 K
  • Wattage
    16 - 16W
  • Beam Angle
    160 - 160
  • Lamp Efficacy
    150 lm/W
  • Voltage
    220 - 220V
  • Nominal Current
    73 - 73mA
  • Type of Glass/Cover
    Poly crystalline
  • Power Factor
    0.9
  • Voltage Type
    Gilt
  • Luminous Flux
    2400 - 2400 lm
  • Dimmable
    Yes
  • Average Nominal Lifespan
    50000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome