Lamp LED Substitube T8 Adv Uo G13 24W 3600LM 220-240V 5FT 4

Order Code: ZT5066481S

£93.99 Inc VAT (20%)


Description

Ledvance LAMP LED SUBSTITUBE T8 ADV UO G13 24W 3600LM 220-240V 5FT 4 SubstiTUBE LED T8 EM Tube 4058075187634

Specifications for Lamp LED Substitube T8 Adv Uo G13 24W 3600LM 220-240V 5FT 4
  • Length
    1513mm
  • Diameter
    28mm
  • Colour Temperature
    4000 - 4000 K
  • Type of Glass/Cover
    Poly crystalline
  • Voltage Type
    Gilt
  • Luminous Flux
    3600 - 3600 lm
  • Dimmable
    Yes
  • Lamp Efficacy
    150 lm/W
  • Voltage
    220 - 220V
  • Average Nominal Lifespan
    50000 h
  • Wattage
    24 - 24W
  • Beam Angle
    160 - 160
  • Power Factor
    0.9
  • Nominal Current
    107 - 107mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome