Lamp LED Substitube T8 Adv Uo G13 24W 3600LM 220-240V 5FT 6

Order Code: ZT5066314S

£93.99 Inc VAT (20%)


Description

Ledvance LAMP LED SUBSTITUBE T8 ADV UO G13 24W 3600LM 220-240V 5FT 6 SubstiTUBE LED T8 EM Tube 4058075187658

Specifications for Lamp LED Substitube T8 Adv Uo G13 24W 3600LM 220-240V 5FT 6
  • Diameter
    28mm
  • Length
    1513mm
  • Colour Temperature
    6500 - 6500 K
  • Wattage
    24 - 24W
  • Dimmable
    Yes
  • Voltage
    220 - 220V
  • Type of Glass/Cover
    Poly crystalline
  • Lamp Efficacy
    150 lm/W
  • Average Nominal Lifespan
    50000 h
  • Nominal Current
    107 - 107mA
  • Power Factor
    0.9
  • Luminous Flux
    3600 - 3600 lm
  • Beam Angle
    160 - 160
  • Voltage Type
    Gilt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome