Lamp Ledvance LED E40 95W 13000LM 220-240V 4000K Hql

Lamp Ledvance LED E40 95W 13000LM 220-240V 4000K Hql

Order Code: ZT5074537S

£259.99 Inc VAT (20%)


Description

Ledvance LAMP LEDVANCE LED E40 95W 13000LM 220-240V 4000K HQL HQL/HQI LED Highbay Lamps 4058075452220

Specifications for Lamp Ledvance LED E40 95W 13000LM 220-240V 4000K Hql
  • Diameter
    190mm
  • Colour Temperature
    4000 - 4000 K
  • Length
    278mm
  • Luminous Flux
    13000 - 13000 lm
  • Nominal Current
    450 - 450mA
  • Lamp Efficacy
    136 lm/W
  • Average Nominal Lifespan
    50000 h
  • Voltage
    220 - 220V
  • Beam Angle
    115 - 115
  • Wattage
    95 - 95W
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome