Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
LED DuLUX D 7W 18W 4000K Ac Mains G24D2
By LEDVANCE
Order Code:
ZT5066398S
£19.99
Inc VAT (20%)
£20.99
4.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/led-dulux-d-7w-18w-4000k-ac-mains-g24d2/p/ZT5066398S
Add to quotation
View all LED Tubes
Description
Ledvance LED DULUX D 7W 18W 4000K AC MAINS G24D2 OSRAM DULUX LED Gen4 4058075823150_DUP
Specifications
Specifications for LED DuLUX D 7W 18W 4000K Ac Mains G24D2
Length
148mm
Colour Temperature
4000 - 4000 K
Colour
White
IP Rating
IP20
Diameter
35mm
Shape
Tube, single-ended
Average Nominal Lifespan
30000 h
Bulb Fitting
G24d-2
Wattage
7 - 7W
Nominal Current
32 - 32mA
Finish/Colour
White
Voltage
220 - 240V
Lamp Efficacy
110 lm/W
Voltage Type
AC
Beam Angle
120 - 120
Luminous Flux
770 - 770 lm
Type of Glass/Cover
Frosted
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome