Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
LED DuLUX D 9W 26W 3000K Ac Mains G24D3
By LEDVANCE
Order Code:
ZT5066360S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/led-dulux-d-9w-26w-3000k-ac-mains-g24d3/p/ZT5066360S
Add to quotation
View all LED Tubes
Description
Ledvance LED DULUX D 9W 26W 3000K AC MAINS G24D3 OSRAM DULUX LED Gen4 4058075823174
Specifications
Specifications for LED DuLUX D 9W 26W 3000K Ac Mains G24D3
Length
171mm
Diameter
35mm
Colour Temperature
3000 - 3000 K
Wattage
9 - 9W
Power Factor
0.9
Nominal Current
43 - 43mA
Beam Angle
120 - 120
Voltage
220 - 220V
Luminous Flux
990 - 990 lm
Lamp Efficacy
110 lm/W
Average Nominal Lifespan
30000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome