Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
LED DuLUX De 10W 26W 3000K HF Ac Mains G24Q3
By LEDVANCE
Order Code:
ZT5073429S
£30.99
Inc VAT (20%)
£32.99
6% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/led-dulux-de-10w-26w-3000k-hf-ac-mains-g24q3/p/ZT5073429S
Add to quotation
View all LED Tubes
Description
Ledvance LED DULUX DE 10W 26W 3000K HF AC MAINS G24Q3 OSRAM DULUX LED Gen4 4058075822016
Specifications
Specifications for LED DuLUX De 10W 26W 3000K HF Ac Mains G24Q3
IP Rating
IP20
Length
169.8mm
Diameter
33mm
Colour Temperature
3000 - 3000 K
Colour
White
Power Factor
0.9
Shape
Tube, single-ended
Nominal Current
45 - 45mA
Finish/Colour
White
Voltage
220 - 240V
Wattage
10 - 10W
Type of Glass/Cover
Frosted
Voltage Type
AC
Average Nominal Lifespan
30000 h
Beam Angle
120 - 120
Luminous Flux
990 - 990 lm
Lamp Efficacy
99 lm/W
Bulb Fitting
G24q-3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome