LED DuLUX De 7W 18W 4000K HF Ac Mains G24Q2

LED DuLUX De 7W 18W 4000K HF Ac Mains G24Q2

Order Code: ZT5073424S

£24.99 Inc VAT (20%)


Description

Ledvance LED DULUX DE 7W 18W 4000K HF AC MAINS G24Q2 OSRAM DULUX LED Gen4 4058075821996

Specifications for LED DuLUX De 7W 18W 4000K HF Ac Mains G24Q2
  • Diameter
    33mm
  • Length
    142.8mm
  • Colour Temperature
    4000 - 4000 K
  • Voltage
    220 - 220V
  • Lamp Efficacy
    110 lm/W
  • Average Nominal Lifespan
    30000 h
  • Wattage
    7 - 7W
  • Nominal Current
    32 - 32mA
  • Luminous Flux
    770 - 770 lm
  • Beam Angle
    120 - 120
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome