Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
LED DuLUX L 18W 36W 3000K HF Ac Mains 2G11
By LEDVANCE
Order Code:
ZT5073269S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/led-dulux-l-18w-36w-3000k-hf-ac-mains-2g11/p/ZT5073269S
Add to quotation
View all LED Tubes
Description
Ledvance LED DULUX L 18W 36W 3000K HF AC MAINS 2G11 OSRAM DULUX LED Gen4 4058075822139
Specifications
Specifications for LED DuLUX L 18W 36W 3000K HF Ac Mains 2G11
Diameter
44mm
Colour
White
Length
416.5mm
Colour Temperature
3000 - 3000 K
IP Rating
IP20
Lamp Efficacy
115 lm/W
Beam Angle
140 - 140
Shape
Tube, single-ended
Luminous Flux
2070 - 2070 lm
Voltage
220 - 240V
Bulb Fitting
2G11
Average Nominal Lifespan
30000 h
Type of Glass/Cover
Frosted
Finish/Colour
White
Nominal Current
79 - 79mA
Wattage
18 - 18W
Voltage Type
AC
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome