Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
LED DuLUX L 18W 36W 4000K HF Ac Mains 2G11
By LEDVANCE
Order Code:
ZT5073238S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/led-dulux-l-18w-36w-4000k-hf-ac-mains-2g11/p/ZT5073238S
Add to quotation
View all LED Tubes
Description
Ledvance LED DULUX L 18W 36W 4000K HF AC MAINS 2G11 OSRAM DULUX LED Gen4 4058075822153
Specifications
Specifications for LED DuLUX L 18W 36W 4000K HF Ac Mains 2G11
Length
416.5mm
Colour Temperature
4000 - 4000 K
IP Rating
IP20
Diameter
44mm
Colour
White
Finish/Colour
White
Bulb Fitting
2G11
Wattage
18 - 18W
Beam Angle
140 - 140
Luminous Flux
2300 - 2300 lm
Lamp Efficacy
127 lm/W
Power Factor
0.9
Type of Glass/Cover
Frosted
Voltage Type
AC
Shape
Tube, single-ended
Voltage
220 - 240V
Nominal Current
79 - 79mA
Average Nominal Lifespan
30000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome