LED DuLUX S 4W 9W 3000K Ac Mains G23

Order Code: ZT5073403S

£17.99 Inc VAT (20%)


Description

Ledvance LED DULUX S 4W 9W 3000K AC MAINS G23 OSRAM DULUX LED Gen4 4058075822979

Specifications for LED DuLUX S 4W 9W 3000K Ac Mains G23
  • Colour Temperature
    3000 - 3000 K
  • Colour
    White
  • IP Rating
    IP20
  • Length
    165mm
  • Diameter
    32.3mm
  • Average Nominal Lifespan
    30000 h
  • Voltage
    220 - 240V
  • Type of Glass/Cover
    Frosted
  • Nominal Current
    18 - 18mA
  • Finish/Colour
    White
  • Bulb Fitting
    G23
  • Voltage Type
    AC
  • Beam Angle
    120 - 120
  • Lamp Efficacy
    125 lm/W
  • Luminous Flux
    500 - 500 lm
  • Power Factor
    0.9
  • Shape
    Tube, single-ended
  • Wattage
    4 - 4W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome