Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
LED DuLUX S 6W 11W 3000K Ac Mains G23
By LEDVANCE
Order Code:
ZT5073355S
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/led-dulux-s-6w-11w-3000k-ac-mains-g23/p/ZT5073355S
Add to quotation
View all LED Tubes
Description
Ledvance LED DULUX S 6W 11W 3000K AC MAINS G23 OSRAM DULUX LED Gen4 4058075823013
Specifications
Specifications for LED DuLUX S 6W 11W 3000K Ac Mains G23
Diameter
32.3mm
Colour
White
Colour Temperature
3000 - 3000 K
IP Rating
IP20
Length
220mm
Bulb Fitting
G23
Voltage
220 - 240V
Lamp Efficacy
105 lm/W
Nominal Current
28 - 28mA
Finish/Colour
White
Average Nominal Lifespan
30000 h
Voltage Type
AC
Wattage
6 - 6W
Shape
Tube, single-ended
Luminous Flux
630 - 630 lm
Beam Angle
120 - 120
Power Factor
0.9
Type of Glass/Cover
Frosted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome