Luminaire LED 5000K Em Anticorrosive IP65 1 x 40W 1500mm Frost

Order Code: ZT5069741S

£199.99 Inc VAT (20%)


Description

LED Group LUMINAIRE LED 5000K EM ANTICORROSIVE IP65 1X40W 1500MM FROST Vulcan LED Corrosion Proof RVUF405FTE-24

Specifications for Luminaire LED 5000K Em Anticorrosive IP65 1 x 40W 1500mm Frost
  • Width
    93mm
  • Colour Temperature
    5000 - 5000 K
  • Length
    1560mm
  • Maximum system power
    39.2W
  • Power Factor
    0.95
  • Voltage
    220 - 240V
  • Nominal Current
    200 - 200mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome