Tube Master Ledtube Uho T5 36W 1500mm Colour 830

Order Code: ZT5080386S

£49.99 Inc VAT (20%)


Description

Signify TUBE MASTER LEDTUBE UHO T5 36W 1500MM COLOUR 830 LED Retrofit Lamps - MASTER LEDtube UHO 929002474802

Specifications for Tube Master Ledtube Uho T5 36W 1500mm Colour 830
  • Length
    1463mm
  • Colour Temperature
    3000 - 3000 K
  • Diameter
    19mm
  • Power Factor
    0.9
  • Voltage
    220 - 240V
  • Average Nominal Lifespan
    50000 h
  • Wattage
    36 - 36W
  • Beam Angle
    200 - 200
  • Luminous Flux
    5200 - 5200 lm
  • Nominal Current
    160 - 160mA
  • Lamp Efficacy
    144 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome