Tube Master Ledtube Uho T5 36W 1500mm Colour 865

Order Code: ZT5080469S

£49.99 Inc VAT (20%)


Description

Signify TUBE MASTER LEDTUBE UHO T5 36W 1500MM COLOUR 865 LED Retrofit Lamps - MASTER LEDtube UHO 929002475002

Specifications for Tube Master Ledtube Uho T5 36W 1500mm Colour 865
  • Diameter
    19mm
  • Length
    1463mm
  • Colour Temperature
    6500 - 6500 K
  • Wattage
    36 - 36W
  • Lamp Efficacy
    155 lm/W
  • Average Nominal Lifespan
    50000 h
  • Beam Angle
    200 - 200
  • Nominal Current
    160 - 160mA
  • Luminous Flux
    5600 - 5600 lm
  • Voltage
    220 - 240V
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome