Vulcan 2FT 24W 2880LM 850 IP65 Twin LED Anti-corrosive

Order Code: ZT5069698S

£79.99 Inc VAT (20%)


Description

LED Group VULCAN 2FT 24W 2880LM 850 IP65 TWIN LED ANTI-CORROSIVE Vulcan LED Corrosion Proof RVUF242FT-24

Specifications for Vulcan 2FT 24W 2880LM 850 IP65 Twin LED Anti-corrosive
  • Width
    140mm
  • Colour Temperature
    5000 - 5000 K
  • Length
    660mm
  • Power Factor
    0.95
  • Nominal Current
    100 - 100mA
  • Maximum system power
    23.6W
  • Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome