Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
12+12 Way Dst/brd Vert - 2501515263
By Electrium
Order Code:
ZT5089271S
£2,799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/12%2B12-way-dst-brd-vert-2501515263/p/ZT5089271S
Add to quotation
View all Load Centers & Panel Boards
Description
Electrium 12+12 WAY DST/BRD VERT Distribution Board (NA) NHLPV1212SL
Specifications
Specifications for 12+12 Way Dst/brd Vert - 2501515263
Depth
155mm
Height
1873mm
Housing Material
Steel
Width
430mm
IP Rating
IP31
Mounting Method
Surface mounted
Number of Phases
3
Number of Poles Main Switch
3