Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
12+4 Way Dst/brd Vert - 2501515258
By Electrium
Order Code:
ZT5089092S
£2,699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/12%2B4-way-dst-brd-vert-2501515258/p/ZT5089092S
Add to quotation
View all Load Centers & Panel Boards
Description
Electrium 12+4 WAY DST/BRD VERT Distribution Board (NA) NHLPV1204SL
Specifications
Specifications for 12+4 Way Dst/brd Vert - 2501515258
Housing Material
Green/yellow
Height
1548mm
Depth
155mm
Width
430mm
Number of Phases
3
Mounting Method
Hot dip galvanized
IP Rating
Signalling and operating panel
Number of Poles Main Switch
3