12+6 Way Dst/brd Vert - 2501515261

12+6 Way Dst/brd Vert - 2501515261

Order Code: ZT5089210S

£2,699.99 Inc VAT (20%)


Description

Electrium 12+6 WAY DST/BRD VERT Distribution Board (NA) NHLPV1206SL

Specifications for 12+6 Way Dst/brd Vert - 2501515261
  • Height
    1628mm
  • Width
    430mm
  • Depth
    155mm
  • Housing Material
    Steel
  • Mounting Method
    Surface mounted
  • IP Rating
    IP31
  • Number of Phases
    3
  • Number of Poles Main Switch
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome