12+8 Way Dst/brd Vert - NHLPV1208SL

12+8 Way Dst/brd Vert - NHLPV1208SL

Order Code: ZT5089322S

£2,799.99 Inc VAT (20%)


Description

Electrium 12+8 WAY DST/BRD VERT Distribution Board (NA) NHLPV1208SL

Specifications for 12+8 Way Dst/brd Vert - NHLPV1208SL
  • Depth
    155mm
  • Housing Material
    Green/yellow
  • Height
    1708mm
  • Width
    430mm
  • Number of Poles Main Switch
    3
  • Mounting Method
    Hot dip galvanized
  • IP Rating
    Signalling and operating panel
  • Number of Phases
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome