16+12 Way Dst/brd Vert - NHLPV1612ML

16+12 Way Dst/brd Vert - NHLPV1612ML

Order Code: ZT5089248S

£3,999.99 Inc VAT (20%)


Description

Electrium 16+12 WAY DST/BRD VERT Distribution Board (NA) NHLPV1612ML

Specifications for 16+12 Way Dst/brd Vert - NHLPV1612ML
  • Height
    1953mm
  • Depth
    155mm
  • Width
    430mm
  • Housing Material
    Green/yellow
  • Number of Poles Main Switch
    3
  • Mounting Method
    Hot dip galvanized
  • IP Rating
    Signalling and operating panel
  • Number of Phases
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome