16+12 Way Dst/brd Vert - NHLPV1612SL

16+12 Way Dst/brd Vert - NHLPV1612SL

Order Code: ZT5089208S

£2,999.99 Inc VAT (20%)


Description

Electrium 16+12 WAY DST/BRD VERT Distribution Board (NA) NHLPV1612SL

Specifications for 16+12 Way Dst/brd Vert - NHLPV1612SL
  • Depth
    155mm
  • Height
    1953mm
  • Housing Material
    Steel
  • Width
    430mm
  • Number of Phases
    3
  • Number of Poles Main Switch
    3
  • IP Rating
    IP31
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome