Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
20 Way 125A Tp and n Type B Surface Distribution Board
By Electrium
Order Code:
ZT5090428S
£549.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
549.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/20-way-125a-tp-and-n-type-b-surface-distribution-board/p/ZT5090428S
Add to quotation
View all Load Centers & Panel Boards
Description
Electrium 20 WAY 125A TP&N TYPE B SURFACE DISTRIBUTION BOARD Distribution Board (NA) NHTN20L
Specifications
Specifications for 20 Way 125A Tp and n Type B Surface Distribution Board
Height
1000mm
Width
430mm
Depth
155mm
Housing Material
Green/yellow
IP Rating
Signalling and operating panel
Mounting Method
Hot dip galvanized
Number of Phases
3