8+6 Way Dst/brd Vert - NHLPV0806SL

8+6 Way Dst/brd Vert - NHLPV0806SL

Order Code: ZT5089145S

£2,699.99 Inc VAT (20%)


Description

Electrium 8+6 WAY DST/BRD VERT Distribution Board (NA) NHLPV0806SL

Specifications for 8+6 Way Dst/brd Vert - NHLPV0806SL
  • Height
    1463mm
  • Depth
    155mm
  • Width
    430mm
  • Housing Material
    Steel
  • Number of Phases
    3
  • Number of Poles Main Switch
    3
  • IP Rating
    IP31
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome