8+8 Way Dst/brd Vert - 2501515259

8+8 Way Dst/brd Vert - 2501515259

Order Code: ZT5089296S

£2,699.99 Inc VAT (20%)


Description

Electrium 8+8 WAY DST/BRD VERT Distribution Board (NA) NHLPV0808SL

Specifications for 8+8 Way Dst/brd Vert - 2501515259
  • Depth
    155mm
  • Height
    1543mm
  • Width
    430mm
  • Housing Material
    Steel
  • Number of Poles Main Switch
    3
  • Mounting Method
    Surface mounted
  • IP Rating
    IP31
  • Number of Phases
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome