Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Base for CI23E Enclosure IP65
By Eaton
Order Code:
ZT5098169S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/base-for-ci23e-enclosure-ip65/p/ZT5098169S
Add to quotation
View all Load Centers & Panel Boards
Description
Eaton BASE FOR CI23E ENCLOSURE IP65 Insulated Enclosures & Distribution Boards 38793
Specifications
Specifications for Base for CI23E Enclosure IP65
Internal Depth
100mm
Housing Material
Plastic
Width
180mm
Colour
Grey
Depth
100mm
Height
250mm
RAL Number
7035
Type of Covering
Optional
Recess Depth
150mm
IP Rating
IP65
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome