Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Load Centers & Panel Boards
Dist Board 11WAY 100A - 2501515354
By Electrium
Order Code:
ZT5090299S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/load-centers-and-panel-boards/dist-board-11way-100a-2501515354/p/ZT5090299S
Add to quotation
View all Load Centers & Panel Boards
Description
Electrium DIST BOARD 11WAY 100A Distribution Board (NA) NHSPN00111L
Specifications
Specifications for Dist Board 11WAY 100A - 2501515354
Width
293mm
Height
235mm
Housing Material
Green/yellow
Depth
133mm
Mounting Method
Hot dip galvanized
IP Rating
Signalling and operating panel
Number of Phases
2
Number of Poles Main Switch
1