Dist Board 12WAY 250A - 2501515251

Dist Board 12WAY 250A - 2501515251

Order Code: ZT5089131S

£379.99 Inc VAT (20%)


Description

Electrium DIST BOARD 12WAY 250A Distribution Board (NA) NHTN12L250

Specifications for Dist Board 12WAY 250A - 2501515251
  • Height
    984mm
  • Depth
    155mm
  • Housing Material
    Green/yellow
  • Width
    430mm
  • IP Rating
    Signalling and operating panel
  • Mounting Method
    Hot dip galvanized
  • Number of Phases
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome