Dist Board 14WAY 100A - 2501515355

Dist Board 14WAY 100A - 2501515355

Order Code: ZT5090274S

£149.99 Inc VAT (20%)


Description

Electrium DIST BOARD 14WAY 100A Distribution Board (NA) NHSPN00141L

Specifications for Dist Board 14WAY 100A - 2501515355
  • Width
    343mm
  • Height
    235mm
  • Depth
    133mm
  • Housing Material
    Green/yellow
  • Mounting Method
    Hot dip galvanized
  • Number of Phases
    2
  • Number of Poles Main Switch
    1
  • IP Rating
    Signalling and operating panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome